Menu Search
BURNDY #YAV28TC12FXB

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78181004463 Manufacturer Series: YAV-TC-FXB
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled End
Lug L x Tongue W: 3.61 x 1.12"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/​Stud Size: 1/2"
Color Code: Purple

Additional Info: Additional Conductor Listing: 250 Flex, 4/0 Weld