Menu Search
BURNDY #YA28LBOX

Hylug™ Lug, Compression; Copper; 1 Hole; 1/2 in.; 4/0 AWG; Purple

SKU # 78181055410 Manufacturer Series: YA-L
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.46 x 1.02"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Purple

Additional Info: Conductor Inspection Hole