Menu Search
BURNDY #YA6CLBOX

Hylug™ Lug, Compression; Copper; 1 Hole; 1/4 in.; 6 AWG; Blue

SKU # 78181055275 Manufacturer Series: YA-L
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.18 x 0.45"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 1/4"
Color Code: Blue

Additional Info: Conductor Inspection Hole