Menu Search
BURNDY #YA3C-L

Hylug™ Lug, Compression; Copper; 1 Hole; 5/16 in.; 3 AWG; White

SKU # 78181050125 Manufacturer Series: YA-L
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.88 x 0.55"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 3 AWG
Screw/​Stud Size: 5/16"
Color Code: White

Additional Info: Conductor Inspection Hole