Menu Search
BURNDY #YAV26L-2TC38-FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 2/0 AWG; Black

SKU # 78181002176 Manufacturer Series: YAV-L-2TC-FX
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.14 x 0.93"
Stud Holes: 2
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/​Stud Size: 3/8"
Color Code: Black

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 2/0 Weld