Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Connectors and Lugs, Compression
Cable Lugs
#YAL6C2T38
BURNDY
#YAL6C2T38
Hylug™
Lug, Compression; Copper; 3/8 in.; 2 Holes; 6 AWG; Blue
SKU
#
78181041756
Manufacturer Series:
YAL-2T
Add to List
Add to Quote
Specifications
Type:
Compression Terminal
Material:
Copper, Tin-plated
Voltage:
35kV
Barrel Length/Type:
Standard
Lug L x Tongue W:
2.91 x 0.63"
Stud Holes:
2
Stud Hole Spacing:
1.00" Space
Conductor Type:
Copper
Conductor Size - Code:
6 AWG
Screw/Stud Size:
3/8"
Color Code:
Blue
Description
Additional Info: Conductor Inspection Hole