Menu Search
BURNDY #YAV4CLBOX

HYLUG™ Lug, Compression; Copper, Tin-plated; 1 Hole; 4 AWG; 1/4 in.

SKU # 78181053930 Manufacturer Series: YAV-L
View more versions of this product
Conductor Size - Code: 4 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 1.37 x 0.55 in.
Conductor Size - Flex: AN 4 Flex
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Listed for use with Copper Aircraft Cable.