Menu Search
BURNDY #YA25

Hylug™ Lug, Compression; CU; 35kV; 1H; 1/0 AWG; 5/16 in. Stud

SKU # 78181050215 Manufacturer Series: YA
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 1/0 AWG
Lug L x Tongue W: 2.48 x 0.75 in.
Color Code: Pink
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No