Menu Search
BURNDY #YA39

Hylug™ Lug, Compression; CU; 35kV; 1H; 750 MCM; 5/8 in. Stud

SKU # 78181052175 Manufacturer Series: YA
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 5/8 in.
Conductor Size - Code: 750 MCM
Lug L x Tongue W: 5.17 x 1.89 in.
Color Code: Black
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No