Menu Search
BURNDY #YAV18T1BOX

HYLUG™ Terminal, Ring; Non-insulated; 20-18 AWG SOL, 22-18 AWG STR; No. 6 to 8

SKU # 78181053390 Manufacturer Series: YAV
Conductor Size - Code: 20-18 AWG SOL, 22-18 AWG STR
Screw/​Stud Size: No. 6 to 8
Type: Ring Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes