Menu Search
ILSCO #CLND-2-12-134

SureCrimp® Lug, Compression; Copper; 1/2 in.; 2 Holes; 2 AWG; Brown

SKU # 78366963418 Manufacturer Series: CLND
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.41 x 0.60 in.
Stud Holes: 2
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/2 in.
Color Code: Brown

Additional Info: Barrel Length: 1.13 in., Wire Strip Length: 1.19 in.