Menu Search
BURNDY #YSM26CG1

Compression Splice, Short/Chamfered Barrel, 0.81 in. L

SKU # 78181042572 Manufacturer Series: Series YSM
RoHS Compliant
Type: Compression Parallel
Material: Tin-plated Copper
Barrel Length/​Type: Short/Chamfered
Length: 0.81 in.
Conductor Type: CU Cable (Solid, Strand)
Conductor Size - AWG MCM: 1/0 -2/0 AWG (Str)
Color Code: Orange