Menu Search
BURNDY #YS31-L

Hylink Splice, Butt; Compression; Copper; 350 MCM; Red; 2.38 in.

SKU # 78181050835 Manufacturer Series: YS-L
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.38 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 350 MCM
Color Code: Red