Menu Search
BURNDY #YSL4C

Hylink Splice, Butt; Compression; Copper; 4 AWG; Gray; 1.44 in.

SKU # 78181041865 Manufacturer Series: YSL
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.44 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4 AWG
Color Code: Gray