Menu Search
PANDUIT #SCS4/0-X

Splice, Butt; Compression; Copper; 4/0 AWG; Purple; 2.12 in.

SKU # 07498390340 Manufacturer Series: SCS
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.12 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4/0 AWG
Color Code: Purple