Menu Search
ABB INSTALLATION PRODUCTS #54625-TB

Thomas and BettsĀ® Tap, Compression Pigtail; Copper, Tin Plated; 0.48 in.; Green

SKU # 78621054625
Type: Compression Pigtail/Tap
Material: Copper, Tin-plated
Length: 0.48 in.
Outside Diameter: 0.55 in.
Conductor Type: Copper Cable
Combination Min: 4 #8
Combination Max: 1 #2 w2 #12
Color Code: Green