Menu Search
ABB INSTALLATION PRODUCTS #54630

Thomas and BettsĀ® Tap, Compression Pigtail; Copper, Tin Plated; 0.48 in.; Pink

SKU # 78621054630
Type: Compression Pigtail/Tap
Material: Copper, Tin-plated
Length: 0.48 in.
Outside Diameter: 0.59 in.
Conductor Type: Copper Cable
Combination Min: 2 #4
Combination Max: 2 #4 w1 #10
Color Code: Pink