Menu Search
ABB INSTALLATION PRODUCTS #60802-TB

Thomas and BettsĀ® Washer, Spring, 150 - 175 in.-lbs Installing Torque

SKU # 78621060802
RoHS Compliant

Compare

Maximum number of products selected.
Type: Spring Washer
Material: Steel
Size: 3/8 in.
Finish: Zinc Chromate

Compression Washers: Type - Spring Washer; Material - Steel; Bolt Size - in - 3/8 in.; Finish - Zinc Chromate; Additional Information - Installing Torque: 150 - 175 in.-lbs

Additional Info: Installing Torque: 150 - 175 in.-lbs