Menu Search
ABB INSTALLATION PRODUCTS #ICS72-1

Thomas and Betts Service Entrance Sleeve, Aluminum, Pre-Insulated, CU/AL, ACSR

SKU # 78378610244 Manufacturer Series: ICS
Connector Type: Service Entrance Sleeve
Material: Aluminum, Pre-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/​AL: 1-2 str
Side A, ACSR: 2 ACSR
Side B, CU/​AL: 3-4 str, 2 sol
Side B, ACSR: 4 ACSR
Color Code A/​B: Red/Orange
Die Index: 5/8
Length: 2.75 in.

Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Pre-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 1-2 str; Side A, ACSR - 2 ACSR; Side B, CU/AL - 3-4 str, 2 sol; Side B, ACSR - 4 ACSR; Color Code A/B - Red/Orange; Die Index - 5/8; Length - in - 2.75 in; Manufacturer Series - ICS