Menu Search
BURNDY #YHO-1

Loktap Compression Overhead Cable Tap, Aluminum Figure H w/C Grooves 1-6 str AL/CU

SKU # 78181013901 Manufacturer Series: YH
Connector Type: Compression Overhead Cable Tap
Material: Aluminum
Shape: Figure H with C Grooves
Conductor Type: AL/CU, ACSR
Run, Solid: 1-6 sol AL/CU
Run, Stranded: 1-6 str AL/CU
Run, ACSR: 2-6 ACSR
Tap, Solid: 1-6 sol AL/CU
Tap, Stranded: 1-6 str AL/CU
Tap, ACSR: 2-6 ACSR
Die Index: 0

Taps, Cable-Cable: Connector Type - Compression Overhead Cable Tap; Material - Aluminum; Shape - Figure H w/C Grooves; Conductor Type - AL/CU, ACSR; Run, Solid - 1-6 sol AL/CU; Run, Stranded - 1-6 str AL/CU; Run, ACSR - 2-6 ACSR; Tap, Solid - 1-6 sol AL/CU; Tap, Stranded - 1-6 str AL/CU; Tap, ACSR - 2-6 ACSR; Die Index - 0; Manufacturer Series - Loktap YH