Menu Search
BURNDY #YCA28-2N

Hylug™ Compression Wire Terminal, Copper 4/0 str CU

SKU # 78181001478 Manufacturer Series: YCA-2N
Terminal Type: Compression Wire Terminal
Material: Copper
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 5.62 x 1.25 in
Stud Holes: (2) 9/16 in. NEMA
Wire - CU: 4/0 str CU
Die Index: 168
Application: Terminate CU Conductors to Switch Pads and other Substation or Switch Yard Apparatus