Menu Search
BURNDY #BITO2/0RK

Multi-Tap Connector, CU/AL, 2/0 to 14 AWG Str AWG

SKU # 78181036165
RoHS Compliant
Connector Type: Multi-Tap Connector
Material: Aluminum
Ports: 2
Entry Type: Offset/Double
Conductor Type: CU/AL
AWG Min: 2/0 AWG Str
AWG Max: 14 AWG Str
Voltage: 600V