Menu Search
BURNDY #BIBD4-2

Unitap Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 14 sol, 4 str

SKU # 78181022381 Manufacturer Series: Series BIBD

Compare

Maximum number of products selected.
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 4 str
Voltage: 600V

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor