Menu Search
ABB INSTALLATION PRODUCTS #4H3

Blackburn® Connector, Split-Bolt; Bronze Alloy; 4 Sol. to 8 Sol.

SKU # 78378620007 Manufacturer Series: H
View more versions of this product
Run AWG Min: 8 Sol.
Run AWG Max: 4 Sol.
Tap AWG Max: 4 Sol.
Tap AWG Min: 8 Sol.
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut
Material: Bronze Alloy
Material Finish: Corrosion-resistant
Conductor Type: Copper-to-copper Connections
Run ACSR Max: Not Applicable
Run ACSR Min: Not Applicable
Tap ACSR Max: Not Applicable
Tap ACSR Min: Not Applicable

Additional Info: Will accommodate (3) Wires of Maximum size