Menu Search
ABB INSTALLATION PRODUCTS #9HPS

Blackburn Connector, Split-Bolt; With Spacer; Copper Alloy; 10 Str. to 12 Sol.

SKU # 78378620040 Manufacturer Series: HPS
View more versions of this product
Run AWG Min: 12 Sol.
Run AWG Max: 10 Str.
Run ACSR Max: Not Applicable
Run ACSR Min: Not Applicable
Tap AWG Max: 10 Str.
Tap AWG Min: 12 Sol.
Tap ACSR Max: Not Applicable
Tap ACSR Min: Not Applicable
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper, Aluminum, and ACSR Connections