Menu Search
ABB INSTALLATION PRODUCTS #1HPS

Blackburn® Connector, Split-Bolt; With Spacer; Copper Alloy; 1 Str. to 8 Sol.

SKU # 78378620045 Manufacturer Series: HPS
View more versions of this product
Run AWG Max: 1 Str.
Run AWG Min: 8 Sol.
Run ACSR Max: 2 ACSR
Run ACSR Min: 8 ACSR
Tap AWG Max: 1 Str.
Tap AWG Min: 8 Sol.
Tap ACSR Max: 2 ACSR
Tap ACSR Min: 8 ACSR
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper, Aluminum, and ACSR Connections