Menu Search
ABB INSTALLATION PRODUCTS #10HPS

Blackburn® Connector, Split-Bolt; With Spacer; Copper Alloy; 1/0 Str. to 6 Sol.

SKU # 78378620046 Manufacturer Series: HPS
View more versions of this product
Run AWG Max: 1/0 Str.
Run AWG Min: 6 Sol.
Run ACSR Max: 1 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 1/0 Str.
Tap AWG Min: 6 Sol.
Tap ACSR Max: 1 ACSR
Tap ACSR Min: 6 ACSR
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper, Aluminum, and ACSR Connections