Menu Search

BURNDY

SERVITĀ® Connector, Mechanical Tap; Copper; Split-bolt

(15 Product Options) Manufacturer Series: KS
  • Type: Mechanical Tap Connectors
  • Installation: Split-Bolt
  • Material: Copper
  • Conductor Type: Copper
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Mechanical Tap Connectors
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper