Menu Search
ABB INSTALLATION PRODUCTS #BTC5011

Thomas and BettsĀ® Connector, Mechanical, Offset Tang, 13/32 in. Stud

SKU # 78378661137
Type: Mechanical Connector
Material: Electrolytic Copper
Conductor Type: Offset Tang
Screw Type: Zinc-plated Steel Hex
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 13/32 in.
AWG Min: 1/0 AWG Stranded
AWG Max: 500 kcmil Stranded

Connector, Mechanical; Material: Electrolytic Copper; Conductor Type: Offset Tang; Screw Type: Zinc-plated Steel Hex; Conductor Count: 1; Stud Holes: 1;: Screw/Stud Size: 13/32 in.; AWG Min: 1/0 AWG Stranded; AWG Max: 500 kcmil Stranded

Additional Info: UL 486A, CSA listed. L x W: 4.25 x 1.5 in.