Menu Search
ABB INSTALLATION PRODUCTS #ADR2

Thomas and Betts® Lug, Mechanical; AL; 1C; 1H; Slot Head; 14 AWG to 2 STR

SKU # 78378661000 Manufacturer Series: Type ADR
View more versions of this product
AWG Min: 14
AWG Max: 2 str
Screw Type: Slot Head
Screw/​Stud Size: 1/4
AWG Min: 14
AWG Max: 2 str
Type: Mechanical Connector
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1