Menu Search

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Lug, Mechanical; AL; 1C; 1H

(10 Product Options) Manufacturer Series: Type ADR
  • Type: Mechanical Connector
  • Material: Aluminum, Tin-plated
  • Conductor Type: CU/AL
  • Tongue Type: Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Mechanical Connector
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1