Menu Search
EATON #LKS-1

Transformer Lug Kit, (4) 6 AWG to 250 MCM, (8) 14 to 2 AWG

SKU # 78668099998
Connector Type: Transformer Lug Kit
AWG Range: (4) 6 AWG to 250 MCM, (8) 14 to 2 AWG
Dimensions: LxWxH: 5 x 2 x 5 in.

Additional Info: Includes: (12) Lugs and Hardware