Menu Search
TE CONNECTIVITY #CSJA-2822

Raychem™ In-Line Joint, 1 Conductor, 28 kV, 1 AWG to 500 MCM

SKU # 04568603645 Manufacturer Series: CSJA
RoHS Compliant
Type: In-Line Joint
Cable Configuration: 1 Conductor
Cable Type: Tape Shield, Wire Shield, LC Shield, UniShield, JCN, Flat Strap Shield
Voltage: 28kV
Material: Cold Shrink Silicone Rubber
Connector - included: Not Included
Conductor Min: 1 AWG
Conductor Max: 500 MCM
Insulation Outside Diameter: 0.87 to 1.4 in.

TE Connectivity's (TE) Raychem® CSJA all-in-one joints offer a reliable, fast and easy to-install jointing system to assure and maintain high network reliability. TE's Raychem® CSJA are designed to splice tape shield, wire shield, LC shield, UniShield, JC