Menu Search
3M #5468A

Standard Splice Insulating Kit Single Conductor, Inline

SKU # 05400743062 Manufacturer Series: QS-III 5468A
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 35kV
Material: Cold Shrink
Conductor Min: 350 MCM
Conductor Max: 1000 MCM
Insulation Outside Diameter: 1.24 to 2.07 in. (31.5 to 52.6mm)
Application Rating: Direct Burial
Contents: Cold Shrink Insulator, Rubber Jacketing, For One Splice
Connector Required: Crimp Sleeve, 10000/20000 Series
Packaging: 1/Pack

Splices, 35 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 35kV; Material - Cold Shrink; Conductor Min - 350 MCM; Conductor Max - 1000 MCM; Insulation O.D. - in - 1.24-2.07"; Insulation O.D. - mm - 31.5-52.6 mm; Application Rating - Direct Burial; Contents - Cold Shrink Insulator, Rubber Jacketing, For One Splice; Connector Required - Crimp Sleeve, 10000/20000 Series; Packaging - 1/Pack; Additional Information - Application: JCN or CN Cable; Manufacturer Series - QS-III 5468A

Additional Info: Application: JCN or CN Cable