Menu Search
3M #TS-5KVU-3C-3-300

Standard Splice Insulating Kit Multi-Conductor, Inline

SKU # 05114104579 Manufacturer Series: TS
Type: Standard Splice Insulating Kit
Cable Configuration: Multi-Conductor, Inline
Cable Type: Non-Shielded Power
Voltage: 5-8kV
Insulating Material: Cold Shrink
Conductor Min: 3 AWG
Conductor Max: 300 MCM
Application Rating: Cold Shrink Insulators, For One 3C Splice
Contents: Crimp Sleeve
Connector Required: 1/Pack

Splices, 5-8 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Multi-Conductor, Inline; Cable Type - Non-Shielded Power; Voltage - 5-8kV; Insulating Material - Cold Shrink; Conductor Min - 3 AWG; Conductor Max - 300 MCM; Application Rating - Cold Shrink Insulators, For One 3C Splice; Contents - Crimp Sleeve; Connector Required - 1/Pack; Additional Information - Application: Armored or Non-Armored, 5-8kV Nonshielded 3C Cable; Manufacturer Series - TS

Additional Info: Application: Armored or Non-Armored, 5-8kV Nonshielded 3C Cable