Type:
Cold Shrink Connector Insulators
Cable Configuration:
Single Conductor
Insulating Material:
Cold Shrink
Conductor Min:
2/0 AWG
Conductor Max:
250 MCM
Conductor Material:
Copper/Aluminum
Outside Diameter Range:
0.55 to 1.18 in. (13.9 to 30.1mm)
Voltage:
1000V
Application Rating:
Direct Burial
Contents:
Insulating Sleeve, 11 in. Length
Packaging:
1/Pack, 10/Case