Menu Search
MERSEN #MPDB69062

Power Distribution Block; Open; AL; 1kV; 380A/310A; 2P; 4-500; 6-350

SKU # 78200145469 Manufacturer Series: MPDB
RoHS Compliant
Block Type: Power Distribution, Open-style
Poles Per Block: 2
Openings Per Pole, Primary: 1
Conductor Size - Primary: 4 AWG to 500 MCM
Openings Per Pole, Secondary: 2
Conductor Size - Secondary: 6 AWG to 350 MCM
Conductor Material: Aluminum
Material - Housing: Glass-filled Polycarbonate
Material - Connector: Copper, Tin-plated
Rating - Voltage: 1000V AC/DC
Rating - Amps: 380A (CU), 310A (AL)
Configuration: Box-Box