Menu Search
Wiring Connectors Power Distribution and Junction Blocks Power Distribution Blocks Power Distribution Blocks Power Distribution Block; Open; AL; 1kV; 380A/310A; 4 AWG-500 MCM; 4 AWG-500 MCM

MERSEN

Power Distribution Block; Open; AL; 1kV; 380A/310A; 4 AWG-500 MCM; 4 AWG-500 MCM

(4 Product Options) Manufacturer Series: MPDB
  • Block Type: Power Distribution, Open-style, Intermediate
  • Openings Per Pole, Primary: 1
  • Conductor Size - Primary: 4 AWG to 500 MCM
  • Openings Per Pole, Secondary: 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Block Type: Power Distribution, Open-style, Intermediate
Openings Per Pole, Primary: 1
Conductor Size - Primary: 4 AWG to 500 MCM
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 4 AWG to 500 MCM
Conductor Material: Aluminum
Material - Housing: Glass-filled Polycarbonate
Material - Connector: Copper, Tin-plated
Rating - Voltage: 1000V AC/DC
Rating - Amps: 380A (CU), 310A (AL)
Optional Cover: MPDBC6667
Configuration: Box-Box