Menu Search
ABB INSTALLATION PRODUCTS #HSB265-120-4

Thomas and Betts® Boot, Breakout, Insulating, 600V, 3-1 Heat Shrink

SKU # 78621087221 Manufacturer Series: Shrink-Kon™
Type: Heat Shrink Insulating
Voltage: 600V
Temperature Rating: 90°C
Shrink Ratio: 3 to 1
Legs: 4
AWG Min: 2/0
AWG Max: 500
Main Entry I.D.: 2.953-1.299"
Leg Entry I.D.: 1.142-0.315"
Color: Black