Menu Search
3M #EC-3

Cold Shrink End Cap, 2-1 Shrink Ratio, 1.94 x 1.02 in., Black

SKU # 05112858390 Manufacturer Series: EC
RoHS Compliant
Type: Cold Shrink Cable Cap
Temperature Rating: 73°F (23°C)
Expanded Inside Diameter: 1.94 in.
Recovered Inside Diameter: 1.02 in.
Color: Black