Menu Search
ABB INSTALLATION PRODUCTS #HS-KIT

Thomas and BettsĀ® Thin Wall Heat Shrink Insulation Tubing Black

SKU # 78621093898
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Shrink Ratio: 2 to 1
Number of Sizes: 6
Nominal Diameter: 0.18 - 1.00
Colors: Black
Length: 6 in.

Shrink-On Tubing Assortment Packs: Tubing Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - -55 to 110 deg C (-67 to 230 deg F); Wall Type - Thin Wall; Shrink Ratio - 2-1; Number of Sizes - 6; Nominal Diameter - 0.18 - 1.00; Colors - Black; Length - 6"; Additional Information - Plastic Storage Case

Additional Info: Plastic Storage Case