Menu Search
3M #FP-301H-1/2-CR

Tubing, Heat-Shrink; 2:1; 4 ft. long; Expanded: 0.5 in.; Clear

SKU # 05113536806 Manufacturer Series: FP-301
RoHS Compliant
View more versions of this product
Color: Clear
I.D. Expanded: 0.5 in. (12.7mm)
Size: 1/2 in.
I.D. Recovered: 0.25 in. (6.35mm)
Wire Max: 3 AWG
Wire Min: 6 AWG
Tubing Type: Heat Shrink
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
Length: 4 ft.
Flame Retardant: Yes