Menu Search

3M

Tubing, Heat-Shrink; 2:1; Expanded: 0.75 in.

(2 Product Options) Manufacturer Series: FP-301
  • Size: 3/4 in.
  • Voltage: 900V/mil
  • Temperature Rating: -67° to +275°F (-55° to +135°C)
  • Wall Type: Thin Wall
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Size: 3/4 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2 to 1
Flame Retardant: Yes

Typically used as a shrink-fit electrical insulation over cable splices and terminations.