Menu Search
ABB INSTALLATION PRODUCTS #HSMW2050-48

Thomas and Betts® Medium Wall Heat Shrink Tubing Black Polyolefin 48.00 in

SKU # 78621024650 Manufacturer Series: Shrink-Kon™ HSMW
RoHS Compliant
Tubing Type: Heat Shrink Tubing
Voltage: 0.6kV
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Medium Wall
Material: Polyolefin
Shrink Ratio: 3 to 1
I.D. Expanded: 2.05 in (52.07 mm)
I.D. Recovered: 0.75 in (19.05 mm)
Color: Black
Length: 48 in.