Menu Search
ABB INSTALLATION PRODUCTS #HS500-1000-25

Thomas and Betts® Tubing, Heat-Shrink; 3:1; Black; Expanded: 2 in.; 25 ft. long

SKU # 78621077615 Manufacturer Series: Shrink-Kon™ HS Series
RoHS Compliant
View more versions of this product
Length: 25 ft.
I.D. Expanded: 2 in. (50.8mm)
I.D. Recovered: 0.63 in. (16mm)
Wire Max: 500 kcmil
Wire Min: 250 kcmil
Packaging: 1 Roll
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3 to 1
Color: Black