Menu Search
ABB INSTALLATION PRODUCTS #CPO63-4-A

Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.063 in.; Yellow; 4 ft.

SKU # 78621083613 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
View more versions of this product
Color: Yellow
Length: 4 ft.
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.063 in. (1.6mm)
I.D. Recovered: 0.032 in. (0.8mm)