Menu Search
ABB INSTALLATION PRODUCTS #CPO125-5-25

Thomas and Betts® Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.125 in.; Green; 25 ft.

SKU # 78621077554 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
Length: 25 ft.
Color: Green
Packaging: Reel
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.125 in. (3.18mm)
I.D. Recovered: 0.063 in. (1.59mm)
Wire Max: 24 AWG
Wire Min: 30 AWG