Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Shrink-On Tubing and Accessories
Tubing
Shrink-On Tubing Individual Cable Tubing
Thomas and Betts® Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.125 in.
#CPO125-9-25
ABB INSTALLATION PRODUCTS
#CPO125-9-25
Thomas and Betts®
Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.125 in.; White; 25 ft.
SKU
#
78621087530
Manufacturer Series:
Shrink-Kon™ CPO Series
RoHS
Compliant
SDS 1
Add to List
Add to Quote
View more versions of this product
Specifications
Length:
25 ft.
Color:
White
Packaging:
Reel
Flame Retardant:
Yes
Tubing Type:
Heat-Shrinkable
Voltage:
600V
Temperature Rating:
-67° to +275°F (-55° to +135°C)
Wall Type:
Thin Wall
Material:
Polyolefin, Non-Lined
Shrink Ratio:
2 to 1
I.D. Expanded:
0.125 in. (3.18mm)
I.D. Recovered:
0.063 in. (1.59mm)
Wire Max:
24 AWG
Wire Min:
30 AWG
Downloads
SDS 1
Data Sheet 1