Menu Search
ABB INSTALLATION PRODUCTS #CPO1000-6-25

Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 1 in.; Blue; 25 ft.

SKU # 78621010639 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
View more versions of this product
Length: 25 ft.
Color: Blue
Packaging: Reel
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.5 in. (12.7mm)
Wire Max: 350 kcmil
Wire Min: 2/0 AWG