Menu Search
PANDUIT #HSTT19-48-Q6

Dry-Shrink™ Tubing, Heat-Shrink; 2:1; Expanded: 0.19 in.; 4 ft. long; Blue

SKU # 07498390637 Manufacturer Series: HSTT
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Color: Blue
Length: 4 ft.
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.19 in. (4.83mm)
I.D. Recovered: 0.1 in. (2.54mm)